Shop All Protective Packaging Foam
Zoro Select
Foam Roll 18" x 250 ft., 1/4" Thickness, Pk4
Mfr # 5VFE6
Zoro # G0565171
product price: $249.99
/pk 4, $62.50/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/4 in
- Roll Width 18 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFE6
- Zoro # G0565171
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/4 in |
Color | White |
Rolls per Bundle | 4 |
Thickness | 1/4" |
Perforated | No |
Perforated / Non-Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/4 in, Roll Width 18 in, Roll Length 250 ft, Color White, Rolls per Bundle 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Marks A Lot Value Pack Permanent, PK200 (29850)
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2321)
- ZORO SELECT Foam Cord, 100 ft. L, 5/8" dia., Black (ZUSA287625-100)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- Zoro Select Protective Packaging