Shop All Protective Packaging Foam
Zoro Select
Foam Roll 18" x 1250 ft., Perforated, 1/16" Thickness, Pk4
Mfr # 5VFG4
Zoro # G2999351
product price: $275.99
/pk 4, $69.00/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$275.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 18 in
- Roll Length 1,250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFG4
- Zoro # G2999351
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 1,250 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Thickness | 1/16" |
Perforated | Yes |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 18 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Board Cleaner, 22 oz (1752229)
- SHARPIE Liquid Highlighter, Chisel Tip Pink PK12 (1754464)
- ZORO SELECT Strapping, Smooth, Polyester, 4000 ft. L (16P054)
- EXPO Block Eraser, Felt, Gray (81505)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY89)
- ZORO SELECT Foam Pouch, GP, 8" L, 12" W, PK150 (56KZ89)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Foam Roll 6" x 250 ft., 1/4" Thickness, Pk12 (5VFE4)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- ZORO SELECT Foam Pouch, GP, 6" L, 7" W, PK400 (56KZ86)
- Zoro Select Protective Packaging