Shop All Protective Packaging Foam
Zoro Select
Foam Roll 12" x 550 ft., 1/8" Thickness, Pk6
Mfr # 5VFD9
Zoro # G3261483
original price:
$253.00
14% off
new price: $215.99
/pk 6, $36.00/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$215.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 12 in
- Roll Length 550 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFD9
- Zoro # G3261483
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 550 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 6 |
Perforated / Non-Perforated | No |
Perforated | No |
Thickness | 1/8" |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 550 ft, Color White, Rolls per Bundle 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TZ CASE TZ Case PKG-18 B Aluminum Packaging Case; Black - 6 x 13 x 18 in. (PKG-18 B)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 16 1/4 in W x 4 3/4 in H (2W254)
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- C-LINE PRODUCTS Name Badge, Pin/Clip, Badge, PK50 (95723)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Packing Foam Roll, Perforated, 12" W (56KZ24)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- ZORO SELECT Foam Cord, 100 ft. L, 1/2" dia., Black (ZUSA287500-100)
- Zoro Select Protective Packaging