Shop All Protective Packaging Foam
Zoro Select
Foam Roll 12" x 2000 ft., Perforated, 1/32" Thickness, Pk6
Mfr # 5VFF7
Zoro # G2449797
product price: $255.99
/pk 6, $42.67/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/32 in
- Roll Width 12 in
- Roll Length 2,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFF7
- Zoro # G2449797
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 2,000 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 6 |
Thickness | 1/32" |
Perforated / Non-Perforated | Yes |
Perforated | Yes |
Perforation Increments | 12 in |
Description
Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 12 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 6, Perforation Increments 12 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- BRADY Printable Labels, 1" W x 0.5" H, White (THT-59-533-2.5-SC)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXC5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ07)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- Zoro Select Protective Packaging Foam