Shop All Protective Packaging Foam
Zoro Select
Foam Roll 12" x 2000 ft., 1/32" Thickness, Pk6
Mfr # 5VFC1
Zoro # G0999004
product price: $313.99
/pk 6, $52.33/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 12 in
- Roll Length 2,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFC1
- Zoro # G0999004
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 2,000 ft |
Details
Item | Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 6 |
Thickness | 1/32" |
Perforated / Non-Perforated | No |
Perforated | No |
Description
Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 12 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 6", Kraft, 25/Bundle (11R415)
- NEENAH PAPER Color Paper, 8.5X11", Happy Assort, PK500 (21289)
- BSC PREFERRED 9 x 7 x 6'' Corrugated Boxes, 25PK (S-4976)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ02)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- ZORO SELECT Foam Pouch, GP, 6" L, 9" W, PK275 (56KZ87)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- Zoro Select Protective Packaging Foam