Shop All Protective Packaging Foam
Zoro Select
Foam Pouch, GP, 8" L, 12" W, PK150
Mfr # 56KZ89
Zoro # G1015809
product price: $35.99
/pk 150, $0.24/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Thickness 1/8 in
- Case Weight 15 lb
- Pouches per Case 150
- Recycling Information #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ89
- Zoro # G1015809
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Pouch Width | 12 in |
Pouch Length | 8 in |
Details
Item | Foam Pouch |
Material | Polyethylene |
Foam Thickness | 1/8 in |
Case Weight | 15 lb |
Pouches per Case | 150 |
Recycling Information | #4 |
Max. Temperature | 110 Degrees F |
Temperature Range | 0 Degrees to 110 Degrees F |
Foam Pouch Type | General Purpose |
Min. Temperature | 0 Degrees F |
Description
Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 12 in, Pouch Length 8 in, Pouches per Case 150, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- ZORO SELECT 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- BUSINESS SOURCE Locking D Ring View Binder 3" Binder Capacity Letter (26961)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb (412664)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Roll Dia.: 31-1/2" (56KZ40)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Foam Roll 72" x 550 ft., 1/8" Thickness (5VFE3)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- Zoro Select Protective Packaging