Shop All Protective Packaging Foam
Zoro Select
Foam Pouch, GP, 8" L, 10" W, PK275
Mfr # 56KZ88
Zoro # G1016201
product price: $50.49
/pk 275, $0.18/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Thickness 1/8 in
- Case Weight 8 lb
- Recycling Information #4
- Pouch Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ88
- Zoro # G1016201
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Pouch Length | 8 in |
Pouch Width | 10 in |
Details
Material | Polyethylene |
Item | Foam Pouch |
Foam Thickness | 1/8 in |
Case Weight | 8 lb |
Recycling Information | #4 |
Temperature Range | 0 Degrees to 110 Degrees F |
Pouches per Case | 275 |
Foam Pouch Type | General Purpose |
Min. Temperature | 0 Degrees F |
Max. Temperature | 110 Degrees F |
Description
Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 10 in, Pouch Length 8 in, Pouches per Case 275, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Chisel Desk Liquid Highlighters, PK12 (ITA33322)
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W12)
- MUTUAL INDUSTRIES Peel-Off Multi-Purpose China Marker, PK2, 2 PK (M822-91)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Bright White, PK50 (8707)
- ZORO SELECT Foam Cord, 15 ft. L, 5/16" dia., Black (ZUSA287312-15)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY81)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Foam Pouch, Anti-Static, 9" L, 12" W, PK150 (56KZ79)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- Zoro Select Protective Packaging Foam