Shop All Protective Packaging Foam
Zoro Select
Foam Pouch, GP, 15" L, 18" W, PK75
Mfr # 56KZ92
Zoro # G1016341
product price: $53.59
/pk 75, $0.71/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Thickness 1/8 in
- Pouch Length 15 in
- Min. Temperature 0 Degrees F
- Pouches per Case 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56KZ92
- Zoro # G1016341
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Pouch Length | 15 in |
Pouch Width | 18 in |
Details
Material | Polyethylene |
Item | Foam Pouch |
Foam Thickness | 1/8 in |
Min. Temperature | 0 Degrees F |
Pouches per Case | 75 |
Max. Temperature | 110 Degrees F |
Case Weight | 15 lb |
Temperature Range | 0 Degrees to 110 Degrees F |
Foam Pouch Type | General Purpose |
Recycling Information | #4 |
Description
Foam Pouch, General Purpose, Polyethylene, Foam Thickness 1/8 in, Pouch Width 18 in, Pouch Length 15 in, Pouches per Case 75, Min. Temperature 0 Degrees F, Max. Temperature 110 Degrees F, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- MAGNA VISUAL 3/4" Yellow Magnetic Circles 20/Pk (FI-122)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Anti-Static Foam Roll 12" x 550 ft., 1/8" Thickness, Pink, Pk6 (5VFF1)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- ZORO SELECT Cohesive Foam Roll, 250 ft. L, 13" W (56LU39)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- NANUK CASES Cubed Foam Inserts 13-13/16" x 9-5/16", Pk4 (915-FOAM)
- Zoro Select Protective Packaging Foam