Shop All Wall Mount Hooks
Zoro Select
Foam Padded Steel Hook, Load Rated
Mfr # 4ERW5
Zoro # G3006263
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Nail In
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Steel
- Hook Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4ERW5
- Zoro # G3006263
- UPC # 190735505120
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Hook Base Width | 1 11/16 in |
Depth | 11 13/16 in |
Overall Length | 10 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Nail In |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Steel |
Hook Finish | Painted |
Working Load Limit | 50 lb |
Projection | 11 1/4 in |
Color | Gray |
Hardware | Included |
Includes | (2) Flat Philips Head 10 X 1-31/32 in L Screws |
Material | Steel |
Hook Type | Load Rated |
Finish | Painted |
Item | Foam Padded Hook |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Nail In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Painted, Working Load Limit 50 lb, Hook Base Width 1 5/8 in, Projection 11 1/4 in, Gray, Depth 11 3/4 in, Includes (2) Flat Philips Head 10 X 1-31/32 in L Screws, Hardware Included, Overall Length 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- STRYBUC Patio Door Roller Tandem (9-448)
- ZORO SELECT Hole Plug, Hole D 2 In, Blk, PK25 (1ELY2)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ZORO SELECT Hook, Storage, 5 In, Pk2 (4PB76)
- ZORO SELECT Hook, Steel, 9 in H, White, 50 lb Load Limit (39DL14)
- ZORO SELECT Hook Bolts, Steel, 6 Lx3 1/4 Hx3/4 In W (1RCE2)
- ZORO SELECT Hanger, 2 Hole Adj, 2 W x1 3/4 L, Pk2 (1003)
- ZORO SELECT Hanger, 5 Hole Adj, 4 1/4 W x4 1/2 L (1005)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5-1/2 In. L (4ERV7)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 5 1/2 In L (4ERV8)
- Zoro Select Wall Mount Hooks