Shop All Foam Cubes
This Product is Discontinued
Zoro Select
Foam Cube, Polyether, Charcoal, 7 In Sq (Discontinued)
Mfr # 5GCR3
Zoro # G2131367
This Product is Discontinued
Key Features
- Stretch Limit 250 %
- Temp. Range (F) -20 to 180
- Color - Foam Charcoal
- Tensile Strength (PSI) 15 psi
- Density 1.45 lb/cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5GCR3
- Zoro # G2131367
- Country of Origin United States
- Category Foam Cubes
Dimensions
Size - Foam Cubes and Balls | 7 sq in |
Size | 7 sq in |
Width | 7 in |
Length | 7 in |
Description
Polyurethane Cube, Material Polyurethane, Length 7 in, Width 7 in, Color Charcoal, Cell Type Open Cell, Density 1.45 lb/cu ft, Firmness @ 25 Percent Deflection 0.4 psi, Tensile Strength 15 psi, Texture Smooth, Maximum Temperature 180 Degrees F, Minimum Temperature -20 Degrees F, Shape Cube, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Fair, Water Resistance Good, Weather Resistance Fair, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.