Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 300 ft. L, 1/4" dia., Black
Mfr # ZUSA287250-300
Zoro # G7274077
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 300 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA287250-300
- Zoro # G7274077
- UPC # 193005181116
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 300 ft |
Diameter | 1/4 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 1/4 in, Length 300 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- NATIONAL 5 x 8-1/2" Four Ring Refill Sheets (14-055)
- PILOT Super Color Marker Refill Ink, Black (PIL48500)
- PARTNERS BRAND 14" x 20" White Block Poly Bags, 2 mil, Clear, PK 500 (PB3992)
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ41)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ32)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- PARTNERS BRAND Flush Cut Foam Pouches, 5" x 8", White, 400/Case (FP58)
- Zoro Select Protective Packaging