Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 30 ft. L, 5/16" dia., Black
Mfr # ZUSA287312-30
Zoro # G7274287
product price: $29.09
/ea
$29.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Diameter 5/16 in
- Length 30 ft
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA287312-30
- Zoro # G7274287
- UPC # 193005181154
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Diameter | 5/16 in |
Length | 30 ft |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 5/16 in, Length 30 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Blank, 5X8, 8Pt, We, PK500 (50BX)
- MANPLOW Long Handle Stretch Wrap Dispenser (SWD3400)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ56)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Foam Pouch, GP, 8" L, 12" W, PK150 (56KZ89)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- Zoro Select Protective Packaging Foam