Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 3 ft. L, 1/2" dia., Black
Mfr # ZUSA287500-3
Zoro # G7274418
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 3 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA287500-3
- Zoro # G7274418
- UPC # 193005181246
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 3 ft |
Diameter | 1/2 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 1/2 in, Length 3 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSONITE Tectonic 2 Med Backpack, 12"x9"x17', Black (SML623641041)
- AMANO Time Cards 250 Each (AMA-556950)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY90)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY81)
- ZORO SELECT Foam Cord, 100 ft. L, 1" dia., Black (ZUSA287100-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- Zoro Select Protective Packaging Foam