Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 3 ft. L, 1" dia., Black
Mfr # ZUSA287100-3
Zoro # G7274454
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 3 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA287100-3
- Zoro # G7274454
- UPC # 193005180959
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 3 ft |
Diameter | 1 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 1 in, Length 3 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent, Cross Section 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO SPRING SET-LOWER F/SHAKERS 4 PC (BL51028)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 750/Pack (8066)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ01)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- SIMPLYTUFF Instant Foam Packaging (100818902)
- Zoro Select Protective Packaging