Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 25 ft. L, 9/64" dia., Black
Mfr # ZUSABSR-C-2
Zoro # G7274655
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 17 lb/cu ft
- Material - Foam Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-C-2
- Zoro # G7274655
- UPC # 193005186371
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 25 ft |
Diameter | 9/64 in |
Length Tolerance | +/-0.2 in |
Diameter Tolerance | +/-0.032 in |
Description
Buna-N Cord, Material Buna-N, Diameter 9/64 in, Length 25 ft, Color Black, Cell Type Closed Cell, Density 17 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 160 psi, Texture Smooth, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Excellent, Standards ASTM D1056 2B3, Water Resistance Excellent, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 22 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Mechanical Compact Bench Scale 610g Capacity (TBB610S)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- MARKS-A-LOT Dry Erase Markers, Assorted, PK24 (29870)
- KLEIN TOOLS Shear, Curved Handle, Blunt Tip, 8-7/8-Inch (GP718CB)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ01)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXC5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- PARTNERS BRAND Soft Foam Sheets, 1" x 24" x 24", Charcoal, 12/Case (FSC24241)
- Zoro Select Protective Packaging Foam