Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 25 ft. L, 1/8" dia., Black
Mfr # ZUSABSR-C-1
Zoro # G7274576
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 17 lb/cu ft
- Material - Foam Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-C-1
- Zoro # G7274576
- UPC # 193005186364
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 25 ft |
Diameter | 1/8 in |
Length Tolerance | +/-0.2 in |
Diameter Tolerance | +/-0.032 in |
Description
Buna-N Cord, Material Buna-N, Diameter 1/8 in, Length 25 ft, Color Black, Cell Type Closed Cell, Density 17 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 160 psi, Texture Smooth, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Excellent, Standards ASTM D1056 2B3, Water Resistance Excellent, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 22 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB06 (SLMAB06)
- IDL PACKAGING 3/4" Steel Strapping, Mini Coil, 300 Ft., Black (MAL34.300)
- PEN2PAPER Drafting Tool Kit; Yellow; Pack - 5 (PE1205942)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ12)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- ZORO SELECT Foam Pouch, Anti-Static, 6" L, 9" W, PK275 (56KZ78)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- Zoro Select Protective Packaging