Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 15 ft. L, 3/8" dia., Black
Mfr # ZUSA287375-15
Zoro # G7274217
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Neoprene
- Material Neoprene
- Temp. Range -40 Degrees to 160 Degrees F
- Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA287375-15
- Zoro # G7274217
- UPC # 193005181185
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 15 ft |
Diameter | 3/8 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 3/8 in, Length 15 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electric Wire Shear, 8 In OAL, 2 1/2 Cut (4YP41)
- ZORO SELECT Long Corrugated Boxes, 24" x 6" x 6", Kraft, 25/Bundle (11R248)
- GARDNER BENDER GB ERB-UG Book, English, 186-Page, 1/4 in L, 4-1/2 in W (ERB-UG)
- SHOCKWATCH G-Force Indicator Label, 5G, PK50 (45000K)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ53)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ03)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ41)
- ZORO SELECT Foam Cord, 10 ft. L, 1" dia., Black (ZUSABSR-C-4)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY95)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- Zoro Select Protective Packaging