Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 15 ft. L, 3/4" dia., Black
Mfr # ZUSA287750-15
Zoro # G7274095
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 15 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA287750-15
- Zoro # G7274095
- UPC # 193005181321
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 15 ft |
Diameter | 3/4 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 3/4 in, Length 15 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- AVERY Avery® Internet Shipping Labels with TrueBlock® Technology for Inkjet Printers 8126, 5-1/2" x 8-1/2", 50 Labels (727828126)
- VAULTZ Locking Storage Clipboard (VZ00151)
- PILOT UPC BeGreen B2P Retractable Gel Pen .7mm Black (31600)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Width: 13" (56KZ49)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- ZORO SELECT Foam Cord, 15 ft. L, 1/4" dia., Black (ZUSA287250-15)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY84)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ35)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- Zoro Select Protective Packaging Foam