Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 100 ft. L, 1/8" dia., Black
Mfr # ZUSA287125-100
Zoro # G7273989
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Length 100 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 16 lb/cu ft
- Material - Foam Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA287125-100
- Zoro # G7273989
- UPC # 193005180973
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 100 ft |
Diameter | 1/8 in |
Diameter Tolerance | +/-0.01 in |
Description
Neoprene Cord, Material Neoprene, Diameter 1/8 in, Length 100 ft, Color Black, Cell Type Closed Cell, Density 16 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 160 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Good, Standards ASTM D1056 2C3, Water Resistance Good, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 9.2 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- SCOTCH Packaging Tape, Heavy Duty, Clear, PK36 (3850-CS36)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- ZORO SELECT DOT Label, White/Red, 4 In. W, PK500 (9P023)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- ZORO SELECT Foam Roll 24" x 2000 ft., 1/32" Thickness, Pk3 (5VFC3)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ35)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W, Core Size: 3" dia. (56KZ34)
- ZORO SELECT Foam Pouch, GP, 5" L, 6" W, PK500 (56KZ84)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ61)
- Zoro Select Protective Packaging Foam