Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 10 ft. L, 3/16" dia., Red
Mfr # ZUSASSR-C-7
Zoro # G7274637
original price:
$13.72
15% off
new price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 10 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 39 lb/cu ft
- Material - Foam Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-C-7
- Zoro # G7274637
- UPC # 193005262167
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 10 ft |
Diameter | 3/16 in |
Length Tolerance | +/-0.2 in |
Diameter Tolerance | +/-0.032 in |
Description
Silicone Cord, Material Silicone, Diameter 3/16 in, Length 10 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Blue, PK20 (FI-425)
- BRADY Shipping Labels, 1-1/8 In. H, PK500 (613LS)
- BOTRON CO ESD Benchtop Tape Dispenser 3in Core (B1607)
- ZORO SELECT Corrugated Boxes, 28" x 18" x 18", Kraft, 10/Bundle (493U38)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KZ05)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ07)
- Zoro Select Protective Packaging Foam