Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 10 ft. L, 1/8" dia., Red
Mfr # ZUSASSR-C-6
Zoro # G7274689
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone
- Length 10 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 39 lb/cu ft
- Material - Foam Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-C-6
- Zoro # G7274689
- UPC # 193005262150
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 10 ft |
Diameter | 1/8 in |
Length Tolerance | +/-0.2 in |
Diameter Tolerance | +/-0.032 in |
Description
Silicone Cord, Material Silicone, Diameter 1/8 in, Length 10 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, Blue Ink, 10PK (151202)
- TRIMACO Trimaco 79400 9 x 400 ft. Easy Mask Cling Cover Plastic Sheeting (7823339)
- SMEAD Hanging File Folder, Green, PK25 (64035)
- ZORO SELECT Corrugated Roll, 250ftx12in, 0.172in Thick (36MZ86)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 33" (56KZ27)
- ZORO SELECT Foam Roll 24" x 1250 ft., Perforated, 1/16" Thickness, Pk3 (5VFG5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ04)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ07)
- Zoro Select Protective Packaging Foam