Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 10 ft. L, 1/2" dia., Red
Mfr # ZUSASSR-C-10
Zoro # G7274664
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Water-Resistant Closed Cell
- Material - Foam Silicone
- Color Red
- Diameter 1/2 in
- Tensile Strength 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSASSR-C-10
- Zoro # G7274664
- UPC # 193005262105
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Diameter | 1/2 in |
Length | 10 ft |
Length Tolerance | +/-0.2 in |
Diameter Tolerance | +/-0.032 in |
Description
Silicone Cord, Material Silicone, Diameter 1/2 in, Length 10 ft, Color Red, Cell Type Closed Cell, Density 39 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 100 psi, Texture Smooth, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Fair, Standards ASTM D1056 2D3, Water Resistance Good, Weather Resistance Excellent, Abrasion Resistance Fair, Compression Set 84.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Plastic Strapping Tensioner, Windlass (MIP-370)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- PARTNERS BRAND 12" x 18" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1210)
- CAR DEALER DEPOT Uni Posca Paint Markers Large Size: White (957-LAR-WH)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY98)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- ZORO SELECT Foam Cord, 15 ft. L, 3/16" dia., Black (ZUSA287187-15)
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- PELICAN Replacement Foam Set for 1610 (1631)
- Zoro Select Protective Packaging