Shop All Protective Packaging Foam
Zoro Select
Foam Cord, 10 ft. L, 1/2" dia., Black
Mfr # ZUSABSR-C-3
Zoro # G7274436
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Cell Type - Foam Water-Resistant Closed Cell
- Density 17 lb/cu ft
- Material - Foam Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSABSR-C-3
- Zoro # G7274436
- UPC # 193005186388
- Country of Origin China
- Category Protective Packaging Foam
Dimensions
Length | 10 ft |
Diameter | 1/2 in |
Length Tolerance | +/-0.2 in |
Diameter Tolerance | +/-0.036 in |
Description
Buna-N Cord, Material Buna-N, Diameter 1/2 in, Length 10 ft, Color Black, Cell Type Closed Cell, Density 17 lb/cu ft, Firmness @ 25 Percent Deflection 9 to 13 psi, Shape Round, Tensile Strength 160 psi, Texture Smooth, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Grade Standard, Chemical Resistance Good, Oil Resistance Excellent, Standards ASTM D1056 2B3, Water Resistance Excellent, Weather Resistance Good, Abrasion Resistance Fair, Compression Set 22 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- ZORO SELECT Foam Cord, 100 ft. L, 1/8" dia., Black (ZUSA287125-100)
- TOSHIBA TOSHIBA COMP E STUDIO 2505AC/3005AC/3505AC/4505AC/5005AC - MAGENTA (TFC505UM)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 22" Kraft, 10/Bundle (55VH88)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- ZORO SELECT Foam Roll 72" x 1250 ft., Perforated, 1/16" Thickness (5VFG7)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ29)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ18)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- Zoro Select Protective Packaging