Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Street Tee
Mfr # 783Y75
Zoro # G205781459
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side C Outside Diameter 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y75
- Zoro # G205781459
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Thread Size B | 1 1/2"-11.5 |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size A | 1 1/2"-11.5 |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Thread Size C | 1 1/2"-11.5 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 5/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Thread Size | 1 1/2"-11.5 x 1 1/2"-11.5 x 1 1/2"-11.5 |
Description
Street Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 3.5 In (CO2490-A35)
- KOHLER Parallel 18" Towel Bar (23524-CP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y67)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EX6)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221864)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906851)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71105)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002752)
- HOME-FLEX TERM FLANGE 1/2""ML CSST (11-464-005)
- Zoro Select Black Pipe Fittings