Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Street Tee
Mfr # 783Y74
Zoro # G805781446
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Side C Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y74
- Zoro # G805781446
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" |
Fitting Side A Outside Diameter | 1 3/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Thread Size C | 1"-11.5 |
Fitting Thread Size B | 1"-11.5 |
Overall Length | 3 5/8 in |
Fitting Side C Outside Diameter | 1 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size A | 1"-11.5 |
Thread Size | 1"-11.5 x 1"-11.5 x 1"-11.5 |
Description
Street Tee, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, 1 in, Male, NPT, 1 5/16 in, 11 1/2, 1 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal Spud, 1-1/4" (047005-0070A)
- TW METALS 2" OD x 0.25" Wall 6061 Aluminum Tube 6 ft (06661-6)
- ZURN Supply Hose (P6900-SSH)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-410)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD300)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class XS (1494833301)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222166)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (4316000364)
- Zoro Select Fittings