Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 521-909BC
Zoro # G3480662
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 521-909BC
- Zoro # G3480662
- UPC # 190735934609
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" x 2-1/2" |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 3 in, Male, NPT, 2 1/2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 1" Wall (722570)
- THRIFCO PLUMBING 1/8 X 2 Brass Nipple (9319062)
- KORKY Tank to Bowl Gasket, Fits 2" Tank, Red (464BP)
- FISHER MFG O-Ring Spout Fis (30005000)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-919BC)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-908BC)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-997BC)
- ZORO SELECT Female Coupling, Stainless Steel Coupling (SSC400)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO112)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD300)
- ANVIL 8700144705 2 x 4.5 in. Black Nipple (407700)
- Zoro Select Fittings