Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron Hex Bushing, Class 150
Mfr # 0818907289
Zoro # G2766228
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0818907289
- Zoro # G2766228
- UPC # 690291878855
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1/4" |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/4 in, Male, NPT, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Threaded Low Lead Bronze Spring Check Valve (UP548T 2)
- SHARKBITE PUSH GARDEN VALVE 3/4"" M (24623LF)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Blue (PE38-DBU)
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906851)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906927)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW112)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX5)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU4)
- ZORO SELECT Female Socket, Cast Iron P - Trap W / 1/2" Primer Tap (228530)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-422)
- Zoro Select Black Pipe Fittings