Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron 90 Degrees Street Elbow
Mfr # 783Y43
Zoro # G005574398
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Street Elbow
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197
- Application Air, Natural Gas, Non-Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y43
- Zoro # G005574398
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size A | 1"-11.5 |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Thread Size B | 3/4 in -14 |
Pipe Size (Fittings) | 1" x 3/4" |
Overall Length | 68.75 mm |
Thread Size | 1"-11.5 x 3/4 in -14 |
Description
90 Degrees Street Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 in, Female, NPT, 1 In.-11.5, 3/4 in, Male, NPT, 3/4 in -14, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK 18" L, 304 Stainless Steel, Folding Shower Seat, Satin (5191)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT8)
- 3M Water Filter System, 0.8 gpm, 0.5 Micron, 12 1/2 in H (04-99534)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR3)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (ZFB222482)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW400)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002764)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0818906851)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX5)
- PROPLUS 2 Black Malleable Union (45131)
- Zoro Select Fittings