Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150
Mfr # 5P464
Zoro # G2800786
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P464
- Zoro # G2800786
- UPC # 190735928516
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Street Elbow, Malleable Iron, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Male, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY TOILET FILL VALVE 2X BLK (528XBP)
- STEEL & OBRIEN 2" Tri-Clamp End x Short Weld Ferrule - 1/2" Long 316SS (14WMP-2-316)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-413)
- PARKER TRIPLE-LOK-ORB ADJ 90 DEG (10 C5OX-S)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P457)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU29)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (2WU28)
- ZORO SELECT Female Socket, Cast Iron No-Hub Running Trap Double Vent (ZFB222524)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P551)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ9)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061202)
- Zoro Select Black Pipe Fittings