Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow
Mfr # 783Y47
Zoro # G605781455
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degrees Street Elbow
- Fitting Connection Type FNPT x MNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y47
- Zoro # G605781455
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side B Outside Diameter | 5/8 in |
Overall Length | 1 11/16 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8"-18 |
Pipe Size (Fittings) | 3/8" |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8"-18 |
Thread Size | 3/8"-18 x 3/8"-18 |
Description
45 Degrees Street Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/8 in, Female, NPT, 1 in, 18, 3/8 In.-18, 3/8 in, Male, NPT, 5/8 in, 18, 3/8 In.-18, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1" Bulkhead Fitting, FNPT x FNPT (8172-010)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (2300-E34ABCP)
- MASONEILAN DIAPHRAGM VALVE ACTUATOR (021107-020)
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Natural (PE10MANA)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P531)
- ZORO SELECT Female Socket, Cast Iron Deep Seal P-Trap (222566)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1/2x1-1/2 (783YF3)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (5P439)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MNZ4)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC400)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447)
- Zoro Select Black Pipe Fittings