Shop All Black Pipe Fittings
Zoro Select
FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150
Mfr # 0810026609
Zoro # G2766438
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810026609
- Zoro # G2766438
- UPC # 690291877230
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
45 Degrees Street Elbow, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1/8 in, Female, NPT, 1/8 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- PARKER 3/8" MNPT x Push Polypropylene Ball Valve Angle (LFPP4VME6)
- ZORO SELECT Street 90 deg, 1-1/2", 150,316, Thrd Heavy (4381037070)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810026807)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P512)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (ZFB220606)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNB1)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71107)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-491)
- Zoro Select Black Pipe Fittings