Shop All Black Pipe Fittings
Zoro Select
FNPT x FNPT x FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 4316002244
Zoro # G1552159
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316002244
- Zoro # G1552159
- UPC # 092201229632
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducing Tee |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Reducing Tee |
Inlet (In.) | 2 (F)NPT |
Specific Pipe Fitting Shape | Reducing Tee |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Pipe Fitting Connection Type | FNPT x FNPT x FNPT |
Description
Reducing Tee,2"x1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPE10SL)
- MANSFIELD Flush Tank Lever with Plastic ABS Arm (41CH-P)
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- ZORO SELECT MNPT, Malleable Iron Square Head Plug, Class 150 (5P541)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (6P932)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH7)
- ZORO SELECT MNPT, Steel Extra Heavy Swage Nipple (0338025901)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV3)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P510)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- Zoro Select Black Pipe Fittings