Shop All Black Pipe Fittings
Zoro Select
FNPT x Female Socket, Carbon Steel Threaded Outlet
Mfr # 4348000510
Zoro # G400443473
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Fitting Connection Type FNPT x Female Socket
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4348000510
- Zoro # G400443473
- UPC # 092201315083
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 6" |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 6 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 6 in, 6 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 3/16" Barbed 316L SS Wye Connector Sch 10 (YO-3SS)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- LEGEND VALVE 2" T-17 20 MESH SCREEN (105-568)
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Soft (1950)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000430)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT3)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF6)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU7)
- STZ Industries 7/8 H X 7-1/4 in. W X 24 in. L Brown Shelf Trail 1 (361 WOOD24-TB)
- Zoro Select Black Pipe Fittings