Shop All Black Pipe Fittings
Zoro Select
FNPT x Female Socket, Carbon Steel Threaded Outlet
Mfr # 4348000420
Zoro # G500443533
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Fitting Connection Type FNPT x Female Socket
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4348000420
- Zoro # G500443533
- UPC # 092201314994
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 3/4" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 in, 1 1/4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTA1)
- ANDERSON METALS Coupling Brass Cxfip 5/8X3/4 (750066-1012)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000450)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000430)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK5)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 300 (1LBY5)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMX2)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 150 (0310002407)
- Zoro Select Black Pipe Fittings