Shop All Black Pipe Fittings
Zoro Select
FNPT x Female Socket, Carbon Steel Threaded Outlet
Mfr # 4348000410
Zoro # G300443535
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Fitting Connection Type FNPT x Female Socket
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4348000410
- Zoro # G300443535
- UPC # 092201314987
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/2" x 3" |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 1/2 in, Female, NPT, 3/4 in, 3 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized 90 Degree Elbow (0311002000)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- T&S BRASS Kitchen Handle, Chrome Plated (002521-45)
- AMERICAN STANDARD Wall Mount Gravity Toilet Bowl, 1.28 gpf, Elongated Bowl, ADA Compliance, Antimicrobial, White (3447101.020)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000510)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000400)
- ZORO SELECT FNPT, Black Forged Steel Tee, Class 3000 (1MMY2)
- ZORO SELECT MNPT, Steel Swage Nipple, Extra Heavy (0338025000)
- ZORO SELECT Black Nipple, Seamless, 3/8x16 (793ND0)
- MUELLER STZ 310 P-114 Pipe Plug, 1-1/4 in, MPT, Iron (310P-114)
- Zoro Select Fittings