Shop All Black Pipe Fittings
Zoro Select
FNPT x Female Socket, Carbon Steel Threaded Outlet
Mfr # 4348000400
Zoro # G900443539
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Fitting Connection Type FNPT x Female Socket
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Size (Fittings) 1/4" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4348000400
- Zoro # G900443539
- UPC # 092201346049
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" x 3/8" |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Outside Diameter | 3/4 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 1/4 in, Female, NPT, 3/4 in, 3/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore Wall Mt S/S Hand Sink 14" x 10" (FS17D-1410-05XZ)
- CHICAGO FAUCET 1/2 In. Comp Bullnose Riser 20In (1003-320JKABRCF)
- CHICAGO FAUCET RH Ceramic Cartridge, Brass/SS, PK12 (1-099XKBL12JKABNF)
- MOEN Extension Kit (147206)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000430)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000510)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-553)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220196)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P531)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- Zoro Select Fittings