Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Wye
Mfr # 783Y83
Zoro # G905574405
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y83
- Zoro # G905574405
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Fitting Thread Size B | 3"-8 |
Fitting Thread Size C | 3"-8 |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Thread Size A | 3"-8 |
Overall Length | 182 mm |
Fitting Side B Nominal Pipe Size | 3 in |
Thread Size | 3"-8 x 3"-8 x 3"-8 |
Description
Wye, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 3 In.-8, 3 in, Female, NPT, 3 In.-8, 3 in, Female, NPT, 3 In.-8, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- PARKER Push-to-Connect, Threaded Metric Plastic Push-to-Connect Fitting, Polymer, White (6505 08 17WP2)
- SMITH-COOPER 1" MNPT x 12" TBE Brass Pipe Nipple Sch 40 (4385012170)
- LEGEND VALVE 1-1/2 COPPER PRESS x FTG 45 EL (450-067P)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FF5)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220494)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW500)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5782)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX6)
- ZORO SELECT FNPT, Malleable Iron Hex Locknut, Class 150 (520-904HC)
- LEGEND VALVE 2" X 1" BLACK HEX BUSHING (350-628C)
- Zoro Select Black Pipe Fittings