Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Wye
Mfr # 783Y82
Zoro # G405574400
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y82
- Zoro # G405574400
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Fitting Thread Size B | 2"-11.5 |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Thread Size A | 2"-11.5 |
Overall Length | 130 mm |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size C | 2"-11.5 |
Fitting Side A Nominal Pipe Size | 2 in |
Thread Size | 2"-11.5 x 2"-11.5 x 2"-11.5 |
Description
Wye, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 In.-11.5, 2 in, Female, NPT, 2 In.-11.5, 2 in, Female, NPT, 2 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- KOHLER Lift Rod Assy (3022101-CP)
- CHICAGO FAUCET Inlet Shank, Brass, 3 In. L, 1/2-14 NPT (932-001KJKABRBF)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220806)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220816)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220616)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (4316000612)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002850)
- LEGEND VALVE 2" BLACK SQUARE HEAD PLUG (350-408C)
- Zoro Select Black Pipe Fittings