Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Wye
Mfr # 783Y78
Zoro # G805574437
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Wye
- Fitting Connection Type FNPT
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Thread Sealant Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y78
- Zoro # G805574437
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3/4" |
Fitting Thread Size A | 3/4 in -14 |
Overall Length | 69.5 mm |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Thread Size B | 3/4 in -14 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Thread Size C | 3/4 in -14 |
Thread Size | 3/4 in -14 x 3/4 in -14 x 3/4 in -14 |
Description
Wye, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in -14, 3/4 in, Female, NPT, 3/4 in -14, 3/4 in, Female, NPT, 3/4 in -14, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- LEGEND VALVE 1" F1960 PPSU PEX X MIP ADPT (461-950)
- TOTO White Bathroom Sink, Vitreous China, Wall Mount Bowl Size 14-3/4" (LT307.8#01)
- PROPLUS Universal Tip-Toe Stopper Replacement (173088)
- ZORO SELECT Reducing Tee, Galv Iron, 2Inx2Inx1-1/4In (783YF4)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y58)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-494)
- ZORO SELECT Socket Weld, Black Forged Steel Reducer, Class 3000 (1MNZ4)
- ZORO SELECT MNPT x FNPT, Malleable Iron Hex Bushing (783YC3)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (521-919BC)
- LEGEND VALVE 2" BLACK TEE (350-158C)
- Zoro Select Fittings