Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Tee, Class 300
Mfr # 4316002750
Zoro # G1552332
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316002750
- Zoro # G1552332
- UPC # 092201229410
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Tee |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Tee |
Fitting Connection Type | FNPT |
Item | Tee |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Inlet (In.) | 1/4 (F)NPT |
Specific Pipe Fitting Shape | Tee |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Pipe Fitting Connection Type | FNPT |
Description
Tee,1/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S5857066 1)
- CR LAURENCE Polished Chrome Square Door Stop for 1/2-in Glass (DS12SQ1CH)
- SIOUX CHIEF PLUG RAISED 3.5""BRASS (876-35PK)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002768)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002766)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (4316002752)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222490)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV3)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (2WU79)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221864)
- Zoro Select Black Pipe Fittings