Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 300
Mfr # 5PAL8
Zoro # G3380754
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PAL8
- Zoro # G3380754
- UPC # 190735933718
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 300, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Insulated Throw Blanket with 24 in L, 12 in W (TB1224)
- PFISTER Pfister T/S 028 Sv Flr Mtg Kit (028-SVFC)
- SLOAN vacuum Breakers V500Aa Cp Vac Brkr 3/4 X 9 (5323005)
- BK RESOURCES Metering Faucet Part - 1D Aerator Assembly (MF-1D-AER)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAN0)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL5)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220808)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow (1MMW6)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71104)
- ZORO SELECT Female Socket, Cast Iron No-Hub Figure Five (ZFB228052)
- LEGEND VALVE 1/2 x 1/2 x 3/4 BLACK RED TEE (350-259C)
- Zoro Select Fittings