Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 5P504
Zoro # G2788256
original price:
$7.95
9% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P504
- Zoro # G2788256
- UPC # 190735928400
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 5/16" C Copper 90 Degree Long Radius Elbow (W 02710)
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- MILWAUKEE TOOL 1" M18 ProPEX Expansion Head (49-16-2608)
- RINNAI 2/4 Cd Termination 21In Pptl (229033)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P487)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P500)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT FNPT, Forged Carbon Steel Pipe Union, High Pressure, Class 3000 (SUA-S1C9A)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA7)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054C)
- Zoro Select Fittings