Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 5P501
Zoro # G3271387
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P501
- Zoro # G3271387
- UPC # 190735932780
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, 1 1/4 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 14, 1/2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8263H305)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- DELTA Trinsic Monitor® 17 Series Shower Trim - Less Shower Head Chrome (T17259-LHD)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P488)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P485)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P489)
- ZORO SELECT Black Nipple, Welded, 1/4x1 (793MR6)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220200)
- ZORO SELECT Welded, Black Steel Lap Joint Flange, Class 150 (FLCS1RFLJ600)
- LEGEND VALVE 2" BLACK CAP (350-488)
- Zoro Select Fittings