Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 5P497
Zoro # G2958331
original price:
$3.45
52% off
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P497
- Zoro # G2958331
- UPC # 190735930274
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 1/2" x 1" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, 1 in, Female, NPT, 1/2 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Barb x Male Coupler Thread (90.394.100)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P502)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P494)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNJ5)
- ZORO SELECT Black Nipple, Welded, 1 1/2x36 (793N16)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH6)
- ANVIL FNPT, Malleable Iron Coupling, Class 300 (0310539002)
- Zoro Select Black Pipe Fittings