Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 5P495
Zoro # G3155677
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P495
- Zoro # G3155677
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, 1 in, Female, NPT, 11 1/2, 3/4 in, Female, NPT, 14, 3/4 in, Female, NPT, 14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- JONES STEPHENS Deluxe Soft Seat w/Wood Cores, Wht, Elngtd, With Cover, Embossed Vinyl (C1B5E200)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P505)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P486)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P492)
- ZORO SELECT Female Socket, Cast Iron 1/4 Bend (220188)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P549)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220610)
- ANVIL Flanged, Cast Iron Blind Flange Faced and Drilled, Class 125 (0308017201)
- Zoro Select Black Pipe Fittings