Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 5P494
Zoro # G2872247
original price:
$2.99
44% off
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P494
- Zoro # G2872247
- UPC # 190735929346
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1" x 3/4" x 1" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, 1 in, Female, NPT, 3/4 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI SEAL Toilet Gasket (BL01)
- VIEGA Viega MegaPress reducer, 2" x 1" (26035)
- KOHLER Washer, Dished (1145546)
- BEHRINGER CORPORATION Ball Valve, 3/4" NPT, 2-Way, 6,090 psi (BBV/T5H1D1F-M)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P502)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P497)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Tee (783Y73)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P486)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA1)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P468)
- Zoro Select Black Pipe Fittings