Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810051409
Zoro # G1960765
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810051409
- Zoro # G1960765
- UPC # 690291878015
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 3/4" x 2" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 3/4 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 22.5 Elbow, Ductile Iron, 2 1/2 in (0390015386)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810046011)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810041806)
- ZORO SELECT FNPT, Black Forged Steel 45 Degree Elbow, Class 3000 (1MMW9)
- ZORO SELECT MNPT, Black Forged Steel Hex Head Plug, Class 3000 (1MNF3)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-409)
- DIXON Heavy Duty T-Bolt Clamp, 2-1/8 to 2-7/16 in Nominal, 0.04 in Thick, 300 SS, Domestic (HTBC238)
- Zoro Select Black Pipe Fittings