Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810051227
Zoro # G1960756
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0810051227
- Zoro # G1960756
- UPC # 690291878039
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1" x 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 1 in, Female, NPT, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 13" Mount, Hot And Cold Water Sink Faucet, Chrome plated (814-VBCP)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 50/50 Double Bowl (RVM5150)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810047605)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044412)
- ZORO SELECT Female Socket, Cast Iron P-Trap (222512)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P554)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P493)
- ZORO SELECT Female Socket, Cast Iron No-Hub Sanitary Cross (221850)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P535)
- Zoro Select Fittings