Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810049619
Zoro # G0707738
original price:
$12.89
5% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810049619
- Zoro # G0707738
- UPC # 690291878107
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 2" x 1/2" |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, Female, NPT, 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (838-168)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI04)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051409)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810041806)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049205)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU62)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- ZORO SELECT Black Nipple, Welded, 2x4 1/2 (793N23)
- ANVIL Socket Weld, Black Forged Steel Half Coupling, Class 3000 (0362073603)
- Zoro Select Black Pipe Fittings