Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Tee, Class 150
Mfr # 0810047605
Zoro # G2766167
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0810047605
- Zoro # G2766167
- UPC # 690291877889
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1" x 1" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Tee, Malleable Iron, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 in, Female, NPT, 1 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1-1/2X3/4" (4307005856)
- ASAHI Electronic Ball Valve, 3" Pipe Size, PVC (2901030)
- KOHLER Assy, Escutcheon (1376777-BL)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810044412)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051227)
- ZORO SELECT Black Nipple, Welded, 3/4x3 (793MX4)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 300 (5PAL8)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA1)
- ZORO SELECT FNPT, Malleable Iron 90 Degrees Reducing Elbow (783Y39)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (ZFB222144)
- Zoro Select Fittings